Beli gold tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ACZET Jewelery Balances Karat TesterDeskripsi:- Aczet's Karat Tester evaluates the purity of Precious Metal including gold and Platinum by measuring the specific gravity. - It distinguishes the real gold and platinum from the fake material efficiently. Also it is useful to measure actual purity than that of marked without harming samples i.e. there are no scratches or stains left behind on the sample. - Unlike expensive metal analyzer it does not evaluate the purity of GOLD and PLATINIUM just from outer surface, it is most useful when you want distinguish complete gold or platinum from gold or platinum plated material. - User friendly operation yet very fast measurement it will not take more than 15 second to finish one measurement. - Higher weighing resolution including 0.001g and 0.01g gives you flexibility of measuring high accuracy in specific gravity and also possibility of measuring purity with lower sample weight. - Unlike other low resolution load cell sensor our karat tester are equipped with Magnetic sensor gives you reliable, accurate and repeatable weighing result which intern gives you very accurate purity measurements of precious metal. - Result can also be documented if connected with Aczet CPR 02 printer - You can also measure specific gravity (density) of any solid material other than precious metal. - Comparator function allows user to set the target result and compare the current evaluated result from target - Most economical in use since does not need any replacement of consumables like X ray etc. FUNCTION : GOLD : it gives purity between 9 to 24 karat with increment of 1 Karat. It also gives you result in % at the same time User can select either copper or silver individually as mix material in GOLD for purity measurement. PLATINIUM : it gives purity between 600 to 1000 pt with increment of 50pt. It also gives you result in % at the same time User can select either palladium or Ruthenium or Cobalt individually as mix material in PLATINUM for purity measurement. However the Karat tester cannot test the samples accurately which are -With holes or hollow in nature -With any stones or diamond -With mix materials which has very close density to gold and Platinumatribut:
- Weighing Readability (g): 0.001
- Operating Temperature (°С): 10 to 30
- Rust Purity: GOLD 9 -24 karat with increment of 1 Karat Platinium 600- 1000 pt with increment of 50 pt , % and Density
- Matsuhaku Density Tester Automatic Precious MetalDeskripsi:Principle:According to the buoyancy method of the Archimedean principle, gold karat, density, and purity % can be shown rapidly and accurately.Mode:1. Gold Purity measuring mode--measuring gold purity.2. Platinum purity measuring mode--measuring platinum purity.3. Alloy purity and density measuring mode 1--measuring the other precious metal purity.4. Alloy purity and density measuring mode 2--measuring the other precious metal purity.atribut:
- Density Precision (g/cm³): 0.001
- Gold Mode: Karat : 1K and 0.1K display (switchable); Purity : 1% and 0.1% display (switchable)
- Maximum Weight (g): 1200
- PT Mode: PT : 25PT and 1PT display (switchable); Purity : 1% and 0.1% display (switchable); Alloy Mode : 1% and 0.1% display (switchable)
- Weighing Precision (g): 0.01
- Quattro Digital Precision ScaleDeskripsi:Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
- THK GreaseDeskripsi:AFA Grease is a high-grade, long-life grease developed with a urea-based consistency enhancerusing a high-grade synthetic oil as the base oil.
- Vertex Intergrated Type Keyless Drill ChuckDeskripsi:The main-shafts is of integrated type, which is much more superior than the traditional design.The major features are as follows:Extremely rigid construction.The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances.The Integrated type Keyless Drill Chuck is designed to solve this problem totally.Prevent the Drill Chucks from falling out.Extremely safe in operation.atribut:
- Chuck Type: Integrated Type
- Key Size: keyless
- Kilau Sejati Crucible Graphite Melting Pot (Tungku Lebur)Deskripsi:Grafit crucible ini terbuat dari grafit high purity yang berkualitas tinggi sehingga tahan temperatur hingga 1500 derajat celcius. Walaupun dituang logam dengan temperatur yang tinggi cetakan grafit ini sangat stabil dan tidak akan pecah.Grafit crucible ini umum digunakan dalam proses smelting/pemurnian logam mulia seperti emas, perak maupun logam lain seperti baja, aluminium, timah,tembaga,dll. Selain itu grafit juga dipergunakan dalam proses casting metal padaindustri.Karena terbuat dari high purity graphite crucible ini memiliki karakteristik.atribut:
- Density (g/cm³): 1.82
- Compression Strength (MPa): 60
- Flexural Strength (MPa): 40
- Graphite Material: High Purity Graphite 99.95% graphite
- Porosity (mm): ≤0.0043
- Ash Max (%): 0.05
- Resistance (μΩm): 12
- Kilau Sejati Crucible Graphite High Density Casting (Tungku Lebur)Deskripsi:This high-density graphite crucible is engineered for optimal performance in melting precious metals, particularly gold. With a robust design and precise dimensions, it offers a reliable solution for jewelers and metallurgists. • Material: High-Density Graphite • Capacity: 1 kg of gold • Design: The crucible features a cylindrical body with a slightly flared top for easy pouring. It includes a notch for secure handling and pouring of molten metal. • Durability: Made from premium high-density graphite, it ensures excellent thermal conductivity and resistance to thermal shock, making it ideal for high-temperature applications. • Application: Suitable for use in furnaces and high-temperature environments, perfect for melting gold and other precious metals efficiently. Usage Instructions:1. Preheating: Gradually heat the crucible to drive off any moisture before initial use to prevent cracking.2. Melting: Load the crucible with gold and place it in the furnace. Ensure gradual heating to reach the desired melting temperature.3. Pouring: Use appropriate tongs or holders to handle the crucible. Pour the molten gold into molds carefully to avoid spillage.This high-density graphite crucible is an essential tool for professional jewelers and metalworkers, providing efficiency and durability for gold melting processes.atribut:
- Material: High-Density Graphite
- Capacity: 1 kg of gold
- Outer Dimensions (mm): 58x88
- Inner Diameter (mm): 35
- monotaro Container Box NF Series (Kontainer)Deskripsi:Transport, to storageatribut:
- Material: polypropylene
- Stacking: Yes
- Lid: Selling separately
- Container Type: Solid eyes
- Includes Lid: No
- Livi Tisu Toilet Roll JRT Seri Ecoatribut:
- Sheet Width (mm): 90
- Sheet Length (mm): 200
- TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)atribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)atribut:
- Set Contents: Hook spanner
- Connection Taper: MT4
- Outside Diameter (mm): 50.5
- Total Length (mm): 227.9
- Specification: Run out accuracy is below 5/100mm
- Accessories: Hook Spanner
- Nippon Grease Cartridge Grease NIGACE U2 (Gemuk Urea)Deskripsi:Urea grease, berwarna kuning, qualitas premium.atribut:
- Size (gr/tube): 400gr/tube
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- Fuji Electric Thermal Overload Relay TR-N2/3atribut:
- Compatible for: Series SC-N1, SC-N2
- Vertex Drill Chuck Holder BT40-APU13 (Chuck Bor)Deskripsi:Drill Chuck Holder/APU.atribut:
- Size (mm): 50
- Taper: BT40-APU13
- Vertex Hand DriftDeskripsi:An essential tool for machinery processingSpecially applied for: Vertical drill, radial drill, compounding miller, boring miller, and any drill drifting, etc.Easy and fast operation.Enhance the working efficiency.Protect toolings to be safe.Economical, practical & durable.Medium Carbon Steel.atribut:
- Size (mm): 385x45x37
- Number of Pieces: 30
- Carton Size (mm): 390x270x240
- Suitable Milling: no
- Length (mm): 375
- Hardness: HRC 44-48 Degree
- Non Brand Plat SHPCDeskripsi:Plat baja komersial berkualitas yang sering digunakan dalam industri manufaktur dan konstruksi. SPHC merupakan singkatan dari Steel Plate Hot Rolled Coiledatribut:
- Width (mm): 1220
- Length (mm): 2440
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
Daftar Harga gold tester Terbaru November 2026
| AS ONE Graphite Plate CIP | Rp1.499.900 |
| ACZET Jewelery Balances Karat Tester | Rp61.999.900 |
| Matsuhaku Density Tester Automatic Precious Metal | Rp66.999.900 |
| Quattro Digital Precision Scale | Rp1.499.900 |
| THK Grease | Rp249.900 |
| Vertex Intergrated Type Keyless Drill Chuck | Rp1.999.900 |
| Kilau Sejati Crucible Graphite Melting Pot (Tungku Lebur) | Rp109.900 |
| Kilau Sejati Crucible Graphite High Density Casting (Tungku Lebur) | Rp599.900 |
| AS ONE Graphite Round Bar CIP Material | Rp2.399.900 |
| monotaro Container Box NF Series (Kontainer) | Rp41.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/THK%20Grease/djP106484487-8.jpg)

/2sP110447100-1.jpg)
/mlP111364813-2.jpg)

/aoP103182384-1.jpg)

/P101000787-1.jpg)
/P102009703-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Nippon%20Grease%20Cartridge%20Grease%20NIGACE%20U2%20(Gemuk%20Urea)/9mP105386346-1.jpg)


/41P106762145-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)